Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-17M-D-O-V

  • Zoro # G1162957


product price: $2,529.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Maximum Actuation Time
0.31 sec
Displacement
22.9 cc
Overall Height
98.7 mm
Overall Width
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-17M-D-O-V
Zoro #
G1162957
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
98.7 mm
Overall Width
89 mm
Overall Length
54 mm
Inlet Size
1/8 in
Stroke Length
19.1 mm
Open Width
117 mm
Maximum Finger/Jaw Length
140 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Maximum Actuation Time
0.31 sec
Displacement
22.9 cc
System of Measurement
Metric
Weight
1.4 kg
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
1,334 N
Maximum Operating Temperature
150 Degrees C
Spring Assist
Spring Open
IP Rating
IP43
Seal Material
Viton
Repeatability
+/-0.03 mm
Accuracy
+/-0.08 mm
Series
RPS
Air Inlet Type
NPT

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 117 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 54 mm, Overall Width 89 mm, Overall Height 98.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.