Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-17M-D-O

  • Zoro # G1162948


product price: $2,422.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Stroke Length
19.1 mm
Inlet Size
1/8 in
Air Inlet Type
NPT
Total Rated Grip Force @ 100 psi
1,334 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-17M-D-O
Zoro #
G1162948
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
19.1 mm
Inlet Size
1/8 in
Overall Length
54 mm
Overall Width
89 mm
Overall Height
98.7 mm
Maximum Finger/Jaw Length
140 mm
Open Width
117 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Air Inlet Type
NPT
Total Rated Grip Force @ 100 psi
1,334 N
Weight
1.4 kg
Spring Assist
Spring Open
System of Measurement
Metric
Repeatability
+/-0.03 mm
Maximum Operating Temperature
80 Degrees C
Series
RPS
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Displacement
22.9 cc
IP Rating
IP43
Minimum Operating Pressure
3 bar
Accuracy
+/-0.08 mm
Maximum Actuation Time
0.31 sec

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 117 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 54 mm, Overall Width 89 mm, Overall Height 98.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.