Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-18-O-V

  • Zoro # G3145171


product price: $3,478.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Total Rated Grip Force @ 100 psi
2,668.93 N
Displacement
72.1 cc
Open Width
7 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18-O-V
Zoro #
G3145171
UPC #
-
Country of Origin
United States

Dimensions

Open Width
7 in
Overall Height
6 1/8 in
Maximum Finger/Jaw Length
7 1/2 in
Stroke Length
1 1/4 in
Overall Length
3 in
Overall Width
5 3/4 in
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Total Rated Grip Force @ 100 psi
2,668.93 N
Displacement
72.1 cc
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-20 Degrees F
Repeatability
+/-0.001 in
Weight
11 lb
Maximum Operating Pressure
100 psi
Spring Assist
Spring Open
Accuracy
+/-0.003 in
Series
RPS
Maximum Actuation Time
0.51 sec
Air Inlet Type
NPT
Seal Material
Viton
IP Rating
IP43
Minimum Operating Pressure
50 psi

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 7 in, Stroke Length 1 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 3 in, Overall Width 5 3/4 in, Overall Height 6 1/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 11 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,668.93 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.