Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-18M-D-O-V

  • Zoro # G3145138


product price: $3,823.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Displacement
72.1 cc
System of Measurement
Metric
Seal Material
Viton
Weight
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18M-D-O-V
Zoro #
G3145138
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
146 mm
Open Width
190 mm
Inlet Size
1/8 in
Overall Height
154.4 mm
Overall Length
74.9 mm
Maximum Finger/Jaw Length
191 mm
Stroke Length
31.8 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Displacement
72.1 cc
System of Measurement
Metric
Seal Material
Viton
Weight
5 kg
Maximum Operating Pressure
7 bar
Air Inlet Type
NPT
Repeatability
+/-0.03 mm
Spring Assist
Spring Open
Maximum Actuation Time
0.51 sec
Maximum Operating Temperature
150 Degrees C
IP Rating
IP43
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
3 bar
Series
RPS
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
2,669 N

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 190 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 74.9 mm, Overall Width 146 mm, Overall Height 154.4 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.