Parallel Gripper, Dbl Wedge, Sprng Closed
Mfr # RPS-12-D-C-V
Zoro # G1162388
product price: $1,676.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Stroke Length
3/8 in
Minimum Operating Temperature
-20 Degrees F
Total Rated Grip Force @ 100 psi
266.9 N
Series
RPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPS-12-D-C-V
Zoro #
G1162388
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
3/8 in
Overall Length
1 1/2 in
Open Width
2 3/8 in
Inlet Size
#10
Overall Width
2 1/8 in
Overall Height
2 in
Maximum Finger/Jaw Length
4 in
Details
Item
Parallel Gripper,Dbl Wedge,Sprng Closed
Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Minimum Operating Temperature
-20 Degrees F
Total Rated Grip Force @ 100 psi
266.9 N
Series
RPS
Maximum Operating Temperature
300 Degrees F
Minimum Operating Pressure
50 psi
Maximum Actuation Time
0.15 sec
Seal Material
Viton
Weight
0.76 lb
Displacement
2.46 cc
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Accuracy
+/-0.002 in
IP Rating
IP43
Spring Assist
Spring Closed
Repeatability
+/-0.001 in
Description
Parallel Gripper,Dbl Wedge,Sprng Closed, Series RPS, Open Width 2 3/8 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/2 in, Overall Width 2 1/8 in, Overall Height 2 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.76 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 266.9 N, IP Rating IP43, Seal Material Viton, Displacement 2.46 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.