Zoro Homepage

Parallel Gripper, Dbl Wedge, Sprng Closed

  • Mfr # RPS-15-D-C-V

  • Zoro # G3144876


product price: $2,016.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Maximum Operating Pressure
100 psi
Weight
1.44 lb
IP Rating
IP43
Maximum Actuation Time
0.17 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-15-D-C-V
Zoro #
G3144876
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
1/2 in
Overall Height
2 7/8 in
Maximum Finger/Jaw Length
4 in
Inlet Size
#10
Open Width
3 in
Overall Width
2 3/4 in
Overall Length
1 5/8 in

Details

Item
Parallel Gripper,Dbl Wedge,Sprng Closed
Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Maximum Operating Pressure
100 psi
Weight
1.44 lb
IP Rating
IP43
Maximum Actuation Time
0.17 sec
Series
RPS
Minimum Operating Pressure
50 psi
Repeatability
+/-0.001 in
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Total Rated Grip Force @ 100 psi
400.33 N
Accuracy
+/-0.002 in
Spring Assist
Spring Closed
Displacement
4.91 cc
Minimum Operating Temperature
-20 Degrees F
Seal Material
Viton

Description

Parallel Gripper,Dbl Wedge,Sprng Closed, Series RPS, Open Width 3 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 5/8 in, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1.44 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP43, Seal Material Viton, Displacement 4.91 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.