Zoro Homepage

Parallel Gripper, Dbl Wedge, Sprng Closed

  • Mfr # RPS-15-D-C

  • Zoro # G3144867


product price: $1,873.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Maximum Operating Temperature
180 Degrees F
Maximum Finger/Jaw Length
4 in
Seal Material
Buna-N
Displacement
4.91 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-15-D-C
Zoro #
G3144867
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
4 in
Stroke Length
1/2 in
Overall Width
2 3/4 in
Inlet Size
#10
Overall Length
1 5/8 in
Overall Height
2 7/8 in
Open Width
3 in

Details

Item
Parallel Gripper,Dbl Wedge,Sprng Closed
Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Maximum Operating Temperature
180 Degrees F
Seal Material
Buna-N
Displacement
4.91 cc
System of Measurement
Inch
Maximum Actuation Time
0.17 sec
Minimum Operating Pressure
50 psi
Total Rated Grip Force @ 100 psi
400.33 N
Series
RPS
Repeatability
+/-0.001 in
Weight
1.44 lb
IP Rating
IP43
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
100 psi
Accuracy
+/-0.002 in
Spring Assist
Spring Closed

Description

Parallel Gripper,Dbl Wedge,Sprng Closed, Series RPS, Open Width 3 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 5/8 in, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.44 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.91 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.