Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Dbl Wedge, Sprng Closed

  • Mfr # RPS-17-D-C-V

  • Zoro # G1162640


product price: $2,503.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Seal Material
Viton
Total Rated Grip Force @ 100 psi
1,334.46 N
Open Width
4 5/8 in
Repeatability
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-17-D-C-V
Zoro #
G1162640
UPC #
-
Country of Origin
United States

Dimensions

Open Width
4 5/8 in
Maximum Finger/Jaw Length
5 1/2 in
Inlet Size
1/8 in
Overall Length
2 1/8 in
Overall Height
3 7/8 in
Overall Width
3 1/2 in
Stroke Length
3/4 in

Details

Item
Parallel Gripper,Dbl Wedge,Sprng Closed
Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
Seal Material
Viton
Total Rated Grip Force @ 100 psi
1,334.46 N
Repeatability
+/-0.001 in
Displacement
22.94 cc
Minimum Operating Temperature
-20 Degrees F
Weight
3 lb
Spring Assist
Spring Closed
Accuracy
+/-0.003 in
Maximum Operating Temperature
300 Degrees F
Maximum Actuation Time
0.31 sec
System of Measurement
Inch
Series
RPS
Air Inlet Type
NPT
Minimum Operating Pressure
50 psi
Maximum Operating Pressure
100 psi
IP Rating
IP43

Description

Parallel Gripper,Dbl Wedge,Sprng Closed, Series RPS, Open Width 4 5/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 2 1/8 in, Overall Width 3 1/2 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,334.46 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.