Zoro Homepage

Parallel Gripper, Dbl Wedge, Sprng Closed

  • Mfr # RPS-18-D-C

  • Zoro # G3145040


product price: $3,566.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
System of Measurement
Inch
Accuracy
+/-0.003 in
Repeatability
+/-0.001 in
Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18-D-C
Zoro #
G3145040
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Open Width
7 1/2 in
Overall Length
3 in
Maximum Finger/Jaw Length
7 1/2 in
Overall Width
5 3/4 in
Overall Height
6 1/8 in
Stroke Length
1 1/4 in

Details

Item
Parallel Gripper,Dbl Wedge,Sprng Closed
Product Type
Parallel Gripper,Dbl Wedge,Sprng Closed
System of Measurement
Inch
Accuracy
+/-0.003 in
Repeatability
+/-0.001 in
Maximum Operating Pressure
100 psi
Series
RPS
Seal Material
Buna-N
Minimum Operating Pressure
50 psi
Maximum Actuation Time
0.51 sec
Weight
11 lb
IP Rating
IP43
Air Inlet Type
NPT
Displacement
72.1 cc
Spring Assist
Spring Closed
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
2,668.93 N

Description

Parallel Gripper,Dbl Wedge,Sprng Closed, Series RPS, Open Width 7 1/2 in, Stroke Length 1 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 3 in, Overall Width 5 3/4 in, Overall Height 6 1/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 11 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,668.93 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.