Zoro Homepage

Parallel Gripper, Dbl Wedge, Sprng Opened

  • Mfr # RPS-11-D-O-V

  • Zoro # G1161301


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Seal Material
Viton
Displacement
1.61 cc
Overall Height
1 3/4 in
Repeatability
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-11-D-O-V
Zoro #
G1161301
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Inlet Size
#10
Stroke Length
1/4 in
Open Width
1 3/4 in
Maximum Finger/Jaw Length
3 in
Overall Length
1 1/4 in
Overall Width
1 5/8 in

Details

Item
Parallel Gripper,Dbl Wedge,Sprng Opened
Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Seal Material
Viton
Displacement
1.61 cc
Repeatability
+/-0.001 in
Total Rated Grip Force @ 100 psi
222.41 N
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
IP Rating
IP43
Series
RPS
Spring Assist
Spring Open
Weight
0.36 lb
Maximum Actuation Time
0.15 sec
Maximum Operating Pressure
100 psi
Minimum Operating Temperature
-20 Degrees F
Accuracy
+/-0.002 in
Minimum Operating Pressure
50 psi

Description

Parallel Gripper,Dbl Wedge,Sprng Opened, Series RPS, Open Width 1 3/4 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/4 in, Overall Width 1 5/8 in, Overall Height 1 3/4 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.36 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP43, Seal Material Viton, Displacement 1.61 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.