Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Dbl Wedge, Sprng Opened

  • Mfr # RPS-12-D-O

  • Zoro # G1160997


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Overall Width
2 1/8 in
Displacement
2.46 cc
IP Rating
IP43
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-12-D-O
Zoro #
G1160997
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Height
2 in
Inlet Size
#10
Overall Length
1 1/2 in
Stroke Length
3/8 in
Maximum Finger/Jaw Length
4 in
Open Width
2 3/8 in

Details

Item
Parallel Gripper,Dbl Wedge,Sprng Opened
Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Displacement
2.46 cc
IP Rating
IP43
Minimum Operating Temperature
-30 Degrees F
Total Rated Grip Force @ 100 psi
266.9 N
Series
RPS
System of Measurement
Inch
Spring Assist
Spring Open
Maximum Actuation Time
0.15 sec
Seal Material
Buna-N
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Weight
0.76 lb
Maximum Operating Temperature
180 Degrees F
Accuracy
+/-0.002 in
Minimum Operating Pressure
50 psi

Description

Parallel Gripper,Dbl Wedge,Sprng Opened, Series RPS, Open Width 2 3/8 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/2 in, Overall Width 2 1/8 in, Overall Height 2 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.76 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 266.9 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.46 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.