
Parallel Gripper, Direct Connect
Mfr # DPDL-056M-038
Zoro # G1147435
product price: $1,552.99
/ea
Free Shipping & Returns
Key Features
Weight
0.14 kg
Overall Length
24.1 mm
Overall Height
36.2 mm
Overall Width
56 mm
Product Type
Parallel Gripper,Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDL-056M-038
Zoro #
G1147435
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24.1 mm
Overall Height
36.2 mm
Overall Width
56 mm
Inlet Size
M3
Maximum Finger/Jaw Length
76 mm
Stroke Length
9.5 mm
Details
Item
Parallel Gripper,Direct Connect
Weight
0.14 kg
Product Type
Parallel Gripper,Direct Connect
Maximum Actuation Time
0.16 sec
Displacement
1.2 cc
Total Rated Grip Force @ 100 psi
98 N
Repeatability
+/-0.03 mm
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
End
Series
DPDL
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Operation Type
Synchronous
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Accuracy
+/-0.05 mm
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 56 mm, Overall Height 36.2 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP66, Seal Material Buna-N, Displacement 1.2 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.