Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-056M-050-V

  • Zoro # G1147356


product price: $1,718.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Series
DPDL
Inlet Size
M3
System of Measurement
Metric
Weight
0.14 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-056M-050-V
Zoro #
G1147356
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Maximum Finger/Jaw Length
76 mm
Stroke Length
12.7 mm
Overall Width
56 mm
Overall Height
36.2 mm
Overall Length
24.1 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Series
DPDL
System of Measurement
Metric
Weight
0.14 kg
Maximum Actuation Time
0.16 sec
Minimum Operating Pressure
1.5 bar
Repeatability
+/-0.03 mm
Operation Type
Synchronous
Accuracy
+/-0.05 mm
Total Rated Grip Force @ 100 psi
98 N
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Seal Material
Viton
Displacement
1.2 cc
IP Rating
IP66
Finger Mounting
End
Maximum Operating Temperature
150 Degrees C

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 56 mm, Overall Height 36.2 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP66, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.