Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-088M-075-E-CR

  • Zoro # G1147940


product price: $2,996.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Minimum Operating Pressure
1.5 bar
Overall Height
56 mm
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
222 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-088M-075-E-CR
Zoro #
G1147940
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 mm
Overall Length
36.1 mm
Inlet Size
M5
Maximum Finger/Jaw Length
89 mm
Stroke Length
19.1 mm
Overall Width
82 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Minimum Operating Pressure
1.5 bar
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
222 N
IP Rating
IP66
Finger Mounting
End
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Displacement
4.4 cc
Maximum Actuation Time
0.2 sec
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Operation Type
Synchronous
Series
DPDL
Accuracy
+/-0.05 mm
Weight
0.43 kg

Description

Parallel Gripper, Direct Connect, Series DPDL, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 36.1 mm, Overall Width 82 mm, Overall Height 56 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.43 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N, Displacement 4.4 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.