Parallel Gripper, Direct Connect
Mfr # DPDL-125M-050-B-V
Zoro # G1147310
product price: $3,521.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Direct Connect
Weight
0.9 kg
Total Rated Grip Force @ 100 psi
445 N
Repeatability
+/-0.03 mm
Finger Mounting
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDL-125M-050-B-V
Zoro #
G1147310
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
68.5 mm
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
114 mm
Inlet Size
M5
Details
Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Weight
0.9 kg
Total Rated Grip Force @ 100 psi
445 N
Repeatability
+/-0.03 mm
Finger Mounting
Bottom
Seal Material
Viton
Maximum Actuation Time
0.3 sec
Accuracy
+/-0.08 mm
Series
DPDL
IP Rating
IP66
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Minimum Operating Pressure
1.5 bar
Displacement
12 cc
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Description
Parallel Gripper, Direct Connect, Series DPDL, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 68.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 114 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.