Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-125M-100-V

  • Zoro # G1147161


product price: $3,217.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Accuracy
+/-0.08 mm
Maximum Finger/Jaw Length
114 mm
Overall Height
67 mm
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-125M-100-V
Zoro #
G1147161
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
114 mm
Overall Height
67 mm
Overall Length
43.2 mm
Inlet Size
M5
Stroke Length
25.4 mm
Overall Width
103 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Accuracy
+/-0.08 mm
Maximum Operating Pressure
7 bar
Finger Mounting
End
System of Measurement
Metric
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Displacement
12 cc
IP Rating
IP66
Total Rated Grip Force @ 100 psi
445 N
Series
DPDL
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
Operation Type
Synchronous
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.3 sec
Weight
0.9 kg

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 103 mm, Overall Height 67 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.