
Parallel Gripper, Direct Connect
Mfr # DPDL-125M-100
Zoro # G1147286
product price: $3,097.99
/ea
Free Shipping & Returns
Key Features
Overall Height
67 mm
Overall Width
103 mm
Weight
0.9 kg
Overall Length
43.2 mm
Product Type
Parallel Gripper,Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDL-125M-100
Zoro #
G1147286
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
67 mm
Overall Width
103 mm
Overall Length
43.2 mm
Inlet Size
M5
Stroke Length
25.4 mm
Maximum Finger/Jaw Length
114 mm
Details
Item
Parallel Gripper,Direct Connect
Weight
0.9 kg
Product Type
Parallel Gripper,Direct Connect
Series
DPDL
System of Measurement
Metric
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Operation Type
Synchronous
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.3 sec
Displacement
12 cc
Seal Material
Buna-N
Finger Mounting
End
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
445 N
Maximum Operating Pressure
7 bar
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 103 mm, Overall Height 67 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.