Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Direct Connect

  • Mfr # DPDL-175M-100

  • Zoro # G3141050


product price: $4,081.99
/ea
Free Shipping & Returns

Key Features

Overall Height
93.9 mm
Overall Width
145 mm
Overall Length
64.8 mm
Weight
1.68 kg
Product Type
Parallel Gripper,Direct Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-175M-100
Zoro #
G3141050
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
93.9 mm
Overall Width
145 mm
Overall Length
64.8 mm
Maximum Finger/Jaw Length
152 mm
Stroke Length
25.4 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Direct Connect
Weight
1.68 kg
Product Type
Parallel Gripper,Direct Connect
Maximum Operating Temperature
80 Degrees C
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
End
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
890 N
Air Inlet Type
NPT
Series
DPDL
Maximum Actuation Time
0.4 sec
Repeatability
+/-0.03 mm
Displacement
35.2 cc
Accuracy
+/-0.08 mm
System of Measurement
Metric
Seal Material
Buna-N

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 64.8 mm, Overall Width 145 mm, Overall Height 93.9 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP66, Seal Material Buna-N, Displacement 35.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.