Parallel Gripper, Direct Connect
Mfr # DPDL-175M-150-E-V
Zoro # G3141120
product price: $4,966.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Displacement
35.2 cc
Finger Mounting
End
Overall Height
93.9 mm
Series
DPDL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDL-175M-150-E-V
Zoro #
G3141120
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
93.9 mm
Stroke Length
38.1 mm
Inlet Size
1/8 in
Overall Length
64.8 mm
Maximum Finger/Jaw Length
152 mm
Overall Width
145 mm
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 64.8 mm, Overall Width 145 mm, Overall Height 93.9 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP66, Seal Material Viton, Displacement 35.2 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.