Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-250M-150-V

  • Zoro # G3141190


product price: $6,431.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees C
Overall Width
193 mm
Overall Length
79.3 mm
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-250M-150-V
Zoro #
G3141190
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
193 mm
Overall Length
79.3 mm
Stroke Length
38.1 mm
Maximum Finger/Jaw Length
254 mm
Inlet Size
1/8 in
Overall Height
115.7 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees C
Air Inlet Type
NPT
Operation Type
Synchronous
IP Rating
IP66
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.5 sec
Displacement
95.9 cc
System of Measurement
Metric
Minimum Operating Pressure
1.5 bar
Series
DPDL
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
1,779 N
Seal Material
Viton
Repeatability
+/-0.03 mm
Finger Mounting
End
Weight
2.76 kg

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 79.3 mm, Overall Width 193 mm, Overall Height 115.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2.76 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP66, Seal Material Viton, Displacement 95.9 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.