Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-250M-200-E

  • Zoro # G3141227


product price: $6,802.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Weight
2.76 kg
Air Inlet Type
NPT
Finger Mounting
End
Minimum Operating Temperature
-35 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-250M-200-E
Zoro #
G3141227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
115.7 mm
Maximum Finger/Jaw Length
254 mm
Inlet Size
1/8 in
Overall Length
79.3 mm
Overall Width
193 mm
Stroke Length
50.8 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Weight
2.76 kg
Air Inlet Type
NPT
Finger Mounting
End
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP66
Maximum Actuation Time
0.5 sec
Minimum Operating Pressure
1.5 bar
Seal Material
Buna-N
Series
DPDL
Accuracy
+/-0.08 mm
Repeatability
+/-0.03 mm
Displacement
95.9 cc
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Maximum Operating Temperature
80 Degrees C
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
1,779 N

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 79.3 mm, Overall Width 193 mm, Overall Height 115.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.76 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP66, Seal Material Buna-N, Displacement 95.9 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.