Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-047M-013

  • Zoro # G1147128


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Overall Width
28 mm
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP54
Stroke Length
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-047M-013
Zoro #
G1147128
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 mm
Stroke Length
3.2 mm
Overall Height
24.4 mm
Inlet Size
M3
Overall Length
22.2 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP54
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.13 sec
Minimum Operating Pressure
1.5 bar
Displacement
0.2 cc
Finger Mounting
End
Total Rated Grip Force @ 100 psi
62 N
Weight
0.08 kg
Seal Material
Buna-N
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Series
DPDS
System of Measurement
Metric
Accuracy
+/-0.05 mm

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 22.2 mm, Overall Width 28 mm, Overall Height 24.4 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP54, Seal Material Buna-N, Displacement 0.2 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.