Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-056M-013-B

  • Zoro # G1147049


product price: $1,343.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Weight
0.07 kg
Repeatability
+/-0.03 mm
Finger Mounting
Bottom
Series
DPDS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-056M-013-B
Zoro #
G1147049
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28.9 mm
Maximum Finger/Jaw Length
76 mm
Inlet Size
M3
Stroke Length
3.2 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Weight
0.07 kg
Repeatability
+/-0.03 mm
Finger Mounting
Bottom
Series
DPDS
System of Measurement
Metric
Minimum Operating Pressure
1.5 bar
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
Maximum Actuation Time
0.16 sec
Operation Type
Synchronous
Minimum Operating Temperature
-35 Degrees C
Displacement
0.5 cc
Total Rated Grip Force @ 100 psi
98 N
IP Rating
IP54

Description

Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 28.9 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP54, Seal Material Buna-N, Displacement 0.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.