Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-056M-019-B-CR-V

  • Zoro # G1147015


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Repeatability
+/-0.03 mm
Inlet Size
M3
Maximum Operating Pressure
7 bar
Weight
0.07 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-056M-019-B-CR-V
Zoro #
G1147015
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Overall Height
28.9 mm
Stroke Length
4.8 mm
Maximum Finger/Jaw Length
76 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Weight
0.07 kg
Minimum Operating Pressure
1.5 bar
Operation Type
Synchronous
IP Rating
IP54
Minimum Operating Temperature
-30 Degrees C
Displacement
0.5 cc
Maximum Operating Temperature
150 Degrees C
Finger Mounting
Bottom
Accuracy
+/-0.05 mm
Total Rated Grip Force @ 100 psi
98 N
System of Measurement
Metric
Maximum Actuation Time
0.16 sec
Series
DPDS
Seal Material
Viton

Description

Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 28.9 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP54, Seal Material Viton, Displacement 0.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.