Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Direct Connect

  • Mfr # DPDS-056M-019-B-V

  • Zoro # G1146997


product price: $1,486.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Maximum Actuation Time
0.16 sec
Weight
0.07 kg
System of Measurement
Metric
Inlet Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPDS-056M-019-B-V
Zoro #
G1146997
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Maximum Finger/Jaw Length
76 mm
Overall Height
28.9 mm
Stroke Length
4.8 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Maximum Actuation Time
0.16 sec
Weight
0.07 kg
System of Measurement
Metric
Series
DPDS
Accuracy
+/-0.05 mm
Maximum Operating Temperature
150 Degrees C
Repeatability
+/-0.03 mm
Displacement
0.5 cc
Finger Mounting
Bottom
IP Rating
IP54
Minimum Operating Pressure
1.5 bar
Total Rated Grip Force @ 100 psi
98 N
Seal Material
Viton
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous

Description

Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 28.9 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP54, Seal Material Viton, Displacement 0.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.