Parallel Gripper, Direct Connect
Mfr # DPDS-056M-019-V
Zoro # G1146951
product price: $1,294.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Overall Length
24.1 mm
Seal Material
Viton
Overall Width
35 mm
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-056M-019-V
Zoro #
G1146951
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24.1 mm
Overall Width
35 mm
Inlet Size
M3
Maximum Finger/Jaw Length
76 mm
Stroke Length
4.8 mm
Overall Height
27.4 mm
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Seal Material
Viton
Operation Type
Synchronous
Weight
0.07 kg
Total Rated Grip Force @ 100 psi
98 N
Displacement
0.5 cc
Finger Mounting
End
Maximum Operating Temperature
150 Degrees C
Repeatability
+/-0.03 mm
Series
DPDS
Minimum Operating Temperature
-30 Degrees C
IP Rating
IP54
Minimum Operating Pressure
1.5 bar
Maximum Actuation Time
0.16 sec
Accuracy
+/-0.05 mm
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 35 mm, Overall Height 27.4 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP54, Seal Material Viton, Displacement 0.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.