
Parallel Gripper, Direct Connect
Mfr # DPDS-056M-019
Zoro # G1147030
product price: $1,204.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24.1 mm
Overall Width
35 mm
Weight
0.07 kg
Overall Height
27.4 mm
Product Type
Parallel Gripper,Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-056M-019
Zoro #
G1147030
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24.1 mm
Overall Width
35 mm
Overall Height
27.4 mm
Maximum Finger/Jaw Length
76 mm
Stroke Length
4.8 mm
Inlet Size
M3
Details
Item
Parallel Gripper,Direct Connect
Weight
0.07 kg
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Series
DPDS
Accuracy
+/-0.05 mm
Operation Type
Synchronous
Maximum Operating Temperature
80 Degrees C
Displacement
0.5 cc
IP Rating
IP54
Total Rated Grip Force @ 100 psi
98 N
Seal Material
Buna-N
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.16 sec
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric
Finger Mounting
End
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 35 mm, Overall Height 27.4 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP54, Seal Material Buna-N, Displacement 0.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.