Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-088M-013-B

  • Zoro # G1146945


product price: $1,754.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Maximum Finger/Jaw Length
89 mm
Maximum Actuation Time
0.2 sec
Seal Material
Buna-N
Stroke Length
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-088M-013-B
Zoro #
G1146945
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
89 mm
Stroke Length
3.2 mm
Inlet Size
M5
Overall Height
43.4 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Maximum Actuation Time
0.2 sec
Seal Material
Buna-N
Displacement
1.5 cc
Accuracy
+/-0.05 mm
Finger Mounting
Bottom
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
Weight
0.23 kg
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
222 N
IP Rating
IP54
Series
DPDS
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Operation Type
Synchronous

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 43.4 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.