Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-088M-019-V

  • Zoro # G1147898


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Maximum Operating Temperature
150 Degrees C
Series
DPDS
Maximum Finger/Jaw Length
89 mm
Overall Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-088M-019-V
Zoro #
G1147898
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
89 mm
Overall Width
51 mm
Inlet Size
M5
Overall Height
41.9 mm
Stroke Length
4.8 mm
Overall Length
36.1 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Maximum Operating Temperature
150 Degrees C
Series
DPDS
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
IP Rating
IP54
Seal Material
Viton
Operation Type
Synchronous
Weight
0.23 kg
System of Measurement
Metric
Finger Mounting
End
Maximum Actuation Time
0.2 sec
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Pressure
1.5 bar
Repeatability
+/-0.03 mm
Accuracy
+/-0.05 mm
Displacement
1.5 cc

Description

Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 36.1 mm, Overall Width 51 mm, Overall Height 41.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.