Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-088M-019

  • Zoro # G1147907


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36.1 mm
Overall Height
41.9 mm
Weight
0.23 kg
Overall Width
51 mm
Product Type
Parallel Gripper,Direct Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-088M-019
Zoro #
G1147907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36.1 mm
Overall Height
41.9 mm
Overall Width
51 mm
Maximum Finger/Jaw Length
89 mm
Stroke Length
4.8 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Direct Connect
Weight
0.23 kg
Product Type
Parallel Gripper,Direct Connect
Operation Type
Synchronous
Minimum Operating Temperature
-35 Degrees C
Displacement
1.5 cc
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
IP Rating
IP54
Seal Material
Buna-N
Finger Mounting
End
System of Measurement
Metric
Minimum Operating Pressure
1.5 bar
Series
DPDS
Maximum Actuation Time
0.2 sec

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 36.1 mm, Overall Width 51 mm, Overall Height 41.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.