Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-088M-025-B-V

  • Zoro # G1147855


product price: $1,976.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Accuracy
+/-0.05 mm
Weight
0.23 kg
Minimum Operating Pressure
1.5 bar
Total Rated Grip Force @ 100 psi
222 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-088M-025-B-V
Zoro #
G1147855
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
89 mm
Inlet Size
M5
Stroke Length
6.4 mm
Overall Height
43.4 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Accuracy
+/-0.05 mm
Weight
0.23 kg
Minimum Operating Pressure
1.5 bar
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Pressure
7 bar
Seal Material
Viton
Series
DPDS
IP Rating
IP54
System of Measurement
Metric
Finger Mounting
Bottom
Maximum Operating Temperature
150 Degrees C
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.2 sec
Displacement
1.5 cc

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 43.4 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.