Parallel Gripper, Direct Connect
Mfr # DPDS-088M-025-B
Zoro # G1147870
product price: $1,836.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-35 Degrees C
Inlet Size
M5
IP Rating
IP54
Series
DPDS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-088M-025-B
Zoro #
G1147870
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M5
Overall Height
43.4 mm
Maximum Finger/Jaw Length
89 mm
Stroke Length
6.4 mm
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP54
Series
DPDS
Operation Type
Synchronous
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
Maximum Operating Temperature
80 Degrees C
Displacement
1.5 cc
Weight
0.23 kg
System of Measurement
Metric
Finger Mounting
Bottom
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.2 sec
Total Rated Grip Force @ 100 psi
222 N
Seal Material
Buna-N
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 43.4 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 89 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.