Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-125M-019-B-V

  • Zoro # G1147828


product price: $2,264.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Weight
0.46 kg
Minimum Operating Pressure
1.5 bar
Finger Mounting
Bottom
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-125M-019-B-V
Zoro #
G1147828
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52.7 mm
Maximum Finger/Jaw Length
102 mm
Stroke Length
4.8 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Weight
0.46 kg
Minimum Operating Pressure
1.5 bar
Finger Mounting
Bottom
IP Rating
IP54
Total Rated Grip Force @ 100 psi
445 N
System of Measurement
Metric
Seal Material
Viton
Series
DPDS
Maximum Operating Pressure
7 bar
Displacement
4.5 cc
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.3 sec

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 52.7 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.46 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Viton, Displacement 4.5 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.