
Parallel Gripper, Direct Connect
Mfr # DPDS-125M-019
Zoro # G1147837
product price: $1,872.99
/ea
Free Shipping & Returns
Key Features
Overall Height
51.2 mm
Overall Length
43.2 mm
Weight
0.46 kg
Overall Width
64 mm
Product Type
Parallel Gripper,Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-125M-019
Zoro #
G1147837
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
51.2 mm
Overall Length
43.2 mm
Overall Width
64 mm
Stroke Length
4.8 mm
Inlet Size
M5
Maximum Finger/Jaw Length
102 mm
Details
Item
Parallel Gripper,Direct Connect
Weight
0.46 kg
Product Type
Parallel Gripper,Direct Connect
IP Rating
IP54
Total Rated Grip Force @ 100 psi
445 N
Finger Mounting
End
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.3 sec
Operation Type
Synchronous
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
1.5 bar
Series
DPDS
Maximum Operating Pressure
7 bar
Displacement
4.5 cc
Seal Material
Buna-N
System of Measurement
Metric
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 64 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.46 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Buna-N, Displacement 4.5 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.