Parallel Gripper, Direct Connect
Mfr # DPDS-125M-025-B-V
Zoro # G1147767
product price: $2,412.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Direct Connect
Maximum Actuation Time
0.3 sec
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
445 N
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-125M-025-B-V
Zoro #
G1147767
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
6.4 mm
Overall Height
52.7 mm
Maximum Finger/Jaw Length
102 mm
Inlet Size
M5
Details
Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Maximum Actuation Time
0.3 sec
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
445 N
System of Measurement
Metric
IP Rating
IP54
Accuracy
+/-0.08 mm
Weight
0.46 kg
Operation Type
Synchronous
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Seal Material
Viton
Minimum Operating Pressure
1.5 bar
Finger Mounting
Bottom
Minimum Operating Temperature
-30 Degrees C
Displacement
4.5 cc
Series
DPDS
Description
Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 52.7 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.46 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Viton, Displacement 4.5 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 102 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.