Parallel Gripper, Direct Connect
Mfr # DPDS-125M-038-B
Zoro # G1147749
product price: $2,196.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Maximum Finger/Jaw Length
102 mm
Inlet Size
M5
System of Measurement
Metric
Finger Mounting
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-125M-038-B
Zoro #
G1147749
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
102 mm
Inlet Size
M5
Stroke Length
9.5 mm
Overall Height
52.7 mm
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
System of Measurement
Metric
Finger Mounting
Bottom
Maximum Actuation Time
0.3 sec
IP Rating
IP54
Weight
0.46 kg
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
445 N
Seal Material
Buna-N
Minimum Operating Pressure
1.5 bar
Displacement
4.5 cc
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Minimum Operating Temperature
-35 Degrees C
Series
DPDS
Repeatability
+/-0.03 mm
Maximum Operating Temperature
80 Degrees C
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 52.7 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.46 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Buna-N, Displacement 4.5 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 102 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.