
Parallel Gripper, Direct Connect
Mfr # DPDS-125M-038
Zoro # G1147758
product price: $1,964.99
/ea
Free Shipping & Returns
Key Features
Overall Width
64 mm
Overall Height
51.2 mm
Weight
0.46 kg
Overall Length
43.2 mm
Product Type
Parallel Gripper,Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-125M-038
Zoro #
G1147758
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
64 mm
Overall Height
51.2 mm
Overall Length
43.2 mm
Maximum Finger/Jaw Length
102 mm
Inlet Size
M5
Stroke Length
9.5 mm
Details
Item
Parallel Gripper,Direct Connect
Weight
0.46 kg
Product Type
Parallel Gripper,Direct Connect
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
445 N
Repeatability
+/-0.03 mm
Operation Type
Synchronous
Accuracy
+/-0.08 mm
Maximum Actuation Time
0.3 sec
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
1.5 bar
Displacement
4.5 cc
Maximum Operating Pressure
7 bar
IP Rating
IP54
Finger Mounting
End
Series
DPDS
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 64 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.46 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Buna-N, Displacement 4.5 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.