Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-175M-025-B

  • Zoro # G3141461


product price: $2,804.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Operation Type
Synchronous
Seal Material
Buna-N
Inlet Size
1/8 in
Weight
1.68 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-175M-025-B
Zoro #
G3141461
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Overall Height
80.4 mm
Stroke Length
6.4 mm
Maximum Finger/Jaw Length
127 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Operation Type
Synchronous
Seal Material
Buna-N
Weight
1.68 kg
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.4 sec
Accuracy
+/-0.08 mm
Displacement
11.7 cc
Total Rated Grip Force @ 100 psi
890 N
System of Measurement
Metric
Maximum Operating Temperature
80 Degrees C
Series
DPDS
IP Rating
IP54
Air Inlet Type
NPT
Minimum Operating Pressure
1.5 bar
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Finger Mounting
Bottom

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 80.4 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP54, Seal Material Buna-N, Displacement 11.7 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.