Parallel Gripper, Direct Connect
Mfr # DPDS-175M-050-B-V
Zoro # G3141516
product price: $3,423.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Direct Connect
Total Rated Grip Force @ 100 psi
890 N
Minimum Operating Temperature
-30 Degrees C
Weight
1.68 kg
Series
DPDS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-175M-050-B-V
Zoro #
G3141516
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
127 mm
Overall Height
80.4 mm
Inlet Size
1/8 in
Details
Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Total Rated Grip Force @ 100 psi
890 N
Minimum Operating Temperature
-30 Degrees C
Weight
1.68 kg
Series
DPDS
System of Measurement
Metric
Seal Material
Viton
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.4 sec
Finger Mounting
Bottom
Air Inlet Type
NPT
Operation Type
Synchronous
Minimum Operating Pressure
1.5 bar
Repeatability
+/-0.03 mm
IP Rating
IP54
Maximum Operating Temperature
150 Degrees C
Displacement
11.7 cc
Accuracy
+/-0.08 mm
Description
Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 80.4 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP54, Seal Material Viton, Displacement 11.7 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.