Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Direct Connect

  • Mfr # DPDS-250M-050-B

  • Zoro # G3141559


product price: $4,051.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Minimum Operating Temperature
-35 Degrees C
Accuracy
+/-0.08 mm
Maximum Finger/Jaw Length
127 mm
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPDS-250M-050-B
Zoro #
G3141559
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
127 mm
Inlet Size
1/8 in
Stroke Length
12.7 mm
Overall Height
95.5 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Minimum Operating Temperature
-35 Degrees C
Accuracy
+/-0.08 mm
IP Rating
IP54
Series
DPDS
Maximum Operating Temperature
80 Degrees C
Finger Mounting
Bottom
Minimum Operating Pressure
1.5 bar
Operation Type
Synchronous
Displacement
36 cc
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.4 sec
Seal Material
Buna-N
Weight
1.68 kg
Air Inlet Type
NPT
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
890 N
System of Measurement
Metric

Description

Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 95.5 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP54, Seal Material Buna-N, Displacement 36 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.