Zoro Homepage

Parallel Gripper Direct Connect

  • Mfr # DPDS-250M-075-B-CR

  • Zoro # G3141586


product price: $4,623.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper Direct Connect
Accuracy
+/-0.08 mm
Operation Type
Synchronous
Minimum Operating Pressure
1.5 bar
Displacement
36 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-250M-075-B-CR
Zoro #
G3141586
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
19.1 mm
Maximum Finger/Jaw Length
203 mm
Overall Height
95.5 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper Direct Connect
Product Type
Parallel Gripper Direct Connect
Accuracy
+/-0.08 mm
Operation Type
Synchronous
Minimum Operating Pressure
1.5 bar
Displacement
36 cc
Finger Mounting
Bottom
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
1,779 N
IP Rating
IP54
Series
DPDS
Seal Material
Buna-N
Maximum Actuation Time
0.5 sec
System of Measurement
Metric
Minimum Operating Temperature
-35 Degrees C
Weight
2.76 kg
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Air Inlet Type
NPT

Description

Parallel Gripper Direct Connect, Series DPDS, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 95.5 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.76 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP54, Seal Material Buna-N, Displacement 36 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.