Parallel Gripper, Direct Connect
Mfr # DPDS-250M-075-B
Zoro # G3141577
product price: $4,051.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
Overall Height
95.5 mm
Series
DPDS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDS-250M-075-B
Zoro #
G3141577
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
95.5 mm
Maximum Finger/Jaw Length
203 mm
Stroke Length
19.1 mm
Inlet Size
1/8 in
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
Series
DPDS
Operation Type
Synchronous
IP Rating
IP54
Finger Mounting
Bottom
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.5 sec
Total Rated Grip Force @ 100 psi
1,779 N
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.08 mm
Displacement
36 cc
Seal Material
Buna-N
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Weight
2.76 kg
Air Inlet Type
NPT
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 95.5 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.76 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP54, Seal Material Buna-N, Displacement 36 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.