Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Direct Connect

  • Mfr # DPDS-250M-075

  • Zoro # G3141568


product price: $3,744.99
/ea
Free Shipping & Returns

Key Features

Overall Width
114 mm
Overall Length
79.3 mm
Weight
2.76 kg
Overall Height
87.9 mm
Product Type
Parallel Gripper,Direct Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-250M-075
Zoro #
G3141568
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
114 mm
Overall Length
79.3 mm
Overall Height
87.9 mm
Stroke Length
19.1 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
203 mm

Details

Item
Parallel Gripper,Direct Connect
Weight
2.76 kg
Product Type
Parallel Gripper,Direct Connect
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Air Inlet Type
NPT
Total Rated Grip Force @ 100 psi
1,779 N
Operation Type
Synchronous
Maximum Actuation Time
0.5 sec
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
Accuracy
+/-0.08 mm
Finger Mounting
End
Displacement
36 cc
IP Rating
IP54
Seal Material
Buna-N
Series
DPDS
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 79.3 mm, Overall Width 114 mm, Overall Height 87.9 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.76 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP54, Seal Material Buna-N, Displacement 36 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.