Parallel Gripper, Direct Connect
Mfr # DPG-10-1-V
Zoro # G3141769
product price: $1,187.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Overall Length
1 3/8 in
Minimum Operating Temperature
-20 Degrees F
Open Width
2 1/2 in
Series
DPG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10-1-V
Zoro #
G3141769
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 3/8 in
Open Width
2 1/2 in
Inlet Size
M5
Maximum Finger/Jaw Length
3 1/2 in
Stroke Length
1/4 in
Overall Width
2 1/4 in
Overall Height
1 3/4 in
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-20 Degrees F
Series
DPG
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
300 Degrees F
Repeatability
+/-0.002 in
System of Measurement
Inch
Accuracy
+/-0.002 in
IP Rating
IP54
Total Rated Grip Force @ 100 psi
222.41 N
Operation Type
Synchronous
Seal Material
Viton
Minimum Operating Pressure
40 psi
Displacement
1.24 cc
Weight
0.39 lb
Maximum Actuation Time
0.13 sec
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 2 1/2 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 1/4 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.39 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Viton, Displacement 1.24 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.