Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10-1

  • Zoro # G3141665


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees F
Stroke Length
1/4 in
Maximum Actuation Time
0.13 sec
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10-1
Zoro #
G3141665
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
1/4 in
Open Width
2 1/2 in
Inlet Size
M5
Overall Length
1 3/8 in
Maximum Finger/Jaw Length
3 1/2 in
Overall Width
2 1/4 in
Overall Height
1 3/4 in

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees F
Maximum Actuation Time
0.13 sec
IP Rating
IP54
Repeatability
+/-0.002 in
Accuracy
+/-0.002 in
Maximum Operating Pressure
100 psi
Series
DPG
Total Rated Grip Force @ 100 psi
222.41 N
Minimum Operating Pressure
40 psi
Seal Material
Buna-N
Displacement
1.24 cc
Weight
0.39 lb
Operation Type
Synchronous
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 2 1/2 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 1/4 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.39 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.24 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.