Parallel Gripper, Direct Connect
Mfr # DPG-10-2
Zoro # G1146805
product price: $1,372.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Pressure
40 psi
Maximum Finger/Jaw Length
4 in
Minimum Operating Temperature
-30 Degrees F
Series
DPG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10-2
Zoro #
G1146805
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
4 in
Overall Height
1 3/4 in
Overall Width
2 7/8 in
Open Width
3 3/8 in
Overall Length
1 3/8 in
Inlet Size
M5
Stroke Length
1/2 in
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Pressure
40 psi
Minimum Operating Temperature
-30 Degrees F
Series
DPG
Accuracy
+/-0.002 in
IP Rating
IP54
Seal Material
Buna-N
Displacement
2.51 cc
Maximum Operating Pressure
100 psi
Operation Type
Synchronous
System of Measurement
Inch
Weight
0.53 lb
Repeatability
+/-0.002 in
Maximum Actuation Time
0.19 sec
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
222.41 N
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 3 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 7/8 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.53 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.51 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.