Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10-3-NS

  • Zoro # G1146680


product price: $1,616.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Overall Length
1 3/8 in
Overall Width
3 3/4 in
Maximum Operating Pressure
100 psi
Maximum Actuation Time
0.29 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10-3-NS
Zoro #
G1146680
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Overall Width
3 3/4 in
Inlet Size
M5
Maximum Finger/Jaw Length
4 1/2 in
Stroke Length
3/4 in
Overall Height
1 3/4 in
Open Width
4 1/2 in

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Maximum Operating Pressure
100 psi
Maximum Actuation Time
0.29 sec
IP Rating
IP54
Weight
0.68 lb
Displacement
3.76 cc
System of Measurement
Inch
Accuracy
+/-0.002 in
Repeatability
+/-0.002 in
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
222.41 N
Series
DPG
Operation Type
Non-synchronous
Minimum Operating Temperature
-30 Degrees F
Minimum Operating Pressure
40 psi
Maximum Operating Temperature
180 Degrees F

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 4 1/2 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 3 3/4 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.68 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 3.76 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.