Parallel Gripper, Direct Connect
Mfr # DPG-10-4-NS
Zoro # G3141811
product price: $1,609.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees F
Displacement
5.01 cc
System of Measurement
Inch
Series
DPG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10-4-NS
Zoro #
G3141811
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 3/8 in
Inlet Size
M5
Overall Height
1 3/4 in
Overall Width
4 3/8 in
Open Width
5 3/8 in
Maximum Finger/Jaw Length
5 in
Stroke Length
1 in
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees F
Displacement
5.01 cc
System of Measurement
Inch
Series
DPG
Maximum Actuation Time
0.4 sec
Minimum Operating Pressure
40 psi
Weight
0.81 lb
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
222.41 N
IP Rating
IP54
Accuracy
+/-0.002 in
Operation Type
Non-synchronous
Seal Material
Buna-N
Repeatability
+/-0.002 in
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 5 3/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 4 3/8 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.81 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 5.01 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.