Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10-4-O

  • Zoro # G3141820


product price: $1,659.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
System of Measurement
Inch
Maximum Actuation Time
0.4 sec
IP Rating
IP54
Maximum Operating Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10-4-O
Zoro #
G3141820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Maximum Finger/Jaw Length
5 in
Stroke Length
1 in
Overall Height
1 3/4 in
Inlet Size
M5
Open Width
5 3/8 in
Overall Width
4 3/8 in

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
System of Measurement
Inch
Maximum Actuation Time
0.4 sec
IP Rating
IP54
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
222.41 N
Weight
0.81 lb
Repeatability
+/-0.002 in
Maximum Operating Pressure
100 psi
Displacement
5.01 cc
Accuracy
+/-0.002 in
Minimum Operating Temperature
-30 Degrees F
Seal Material
Buna-N
Operation Type
Synchronous
Spring Assist
Spring Open
Minimum Operating Pressure
40 psi
Series
DPG

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 5 3/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 4 3/8 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.81 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 5.01 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.