Parallel Gripper, Direct Connect
Mfr # DPG-10-4
Zoro # G3141778
product price: $1,570.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Maximum Operating Pressure
100 psi
IP Rating
IP54
Accuracy
+/-0.002 in
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10-4
Zoro #
G3141778
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 3/8 in
Stroke Length
1 in
Open Width
5 3/8 in
Maximum Finger/Jaw Length
5 in
Overall Height
1 3/4 in
Inlet Size
M5
Overall Width
4 3/8 in
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Maximum Operating Pressure
100 psi
IP Rating
IP54
Accuracy
+/-0.002 in
Operation Type
Synchronous
Repeatability
+/-0.002 in
Minimum Operating Temperature
-30 Degrees F
Total Rated Grip Force @ 100 psi
222.41 N
Weight
0.81 lb
Seal Material
Buna-N
Maximum Actuation Time
0.4 sec
System of Measurement
Inch
Series
DPG
Maximum Operating Temperature
180 Degrees F
Displacement
5.01 cc
Minimum Operating Pressure
40 psi
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 5 3/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 4 3/8 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.81 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 5.01 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.